LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

RATCHET STYLE CRIMPER SET FOR INSULATED CONNECTORS

714.106220 - UNSPSC 27112147
0714106220961 1
RATCHET STYLE CRIMPER SET FOR INSULATED CONNECTORS RATCHET STYLE CRIMPER SET FOR INSULATED CONNECTORS
RATCHET STYLE CRIMPER SET FOR INSULATED CONNECTORS
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:30 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Pieces 6
EAN 4068362398582

Features

Includes 1 jaw for insulated terminals, 1 jaw for non-insulated terminals, 1 jaw for open barrel terminals, 2 jaws for ferrule terminals, and a quick-change ratchet crimper
Carbon steel body
Jaw 1: 0.5‐1.0 / 1.5‐2.5 / 4‐6 mm
Jaw 2: 0.5‐1.5 / 1.5‐2.5 / 4‐6 / 10 mm
Jaw 3: 0.5‐1.0 / 1.5‐2.5 / 4‐6 mm
Jaw 4: 0.5/0.75/1.0/1.5/2.5/4.0 mm
Jaw 5: 6/10/16 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like